Shop All V-Belt Pulleys
Browning
FHP CI F/B Sheaves
Mfr # BK32X5/8
Zoro # G609112477
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- Pully Material Cast Iron
- For V-Belt Section 4L or A, 5L or B
- Pulley Bore Type Finished
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # BK32X5/8
- Zoro # G609112477
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 3.35 |
Width (In.) | 1.32 |
Details
Number of Grooves | 1 |
Pully Material | Cast Iron |
For V-Belt Section | 4L or A, 5L or B |
Pulley Bore Type | Finished |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 1/2'' Bore - Die Cast (5125012)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- BROWNING FHP CI H Bore Sheaves, #2BK36H 2GRV 3.6PD H BUSH (2BK36H 2GRV 3.6PD H BUSH)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB34 (2TB34)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK67X 1 1/8 (BK67X 1 1/8)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK120X 1 7/16 (2BK120X 1 7/16)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V50 (1B5V50)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B60Q (3B60Q)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.7 inch OD (25V1870SF)
- Browning V-Belt Pulleys