Shop All V-Belt Pulleys
Browning
FHP CI F/B Sheaves, #BK30X1/2
Mfr # BK30X1/2
Zoro # G208470343
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section A, B
- Pully Material Cast Iron
- Outside Dia. (In.) 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # BK30X1/2
- Zoro # G208470343
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Outside Dia. (In.) | 3.15 |
Details
Number of Grooves | 1 |
For V-Belt Section | A, B |
Pully Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 7/16" To 1", Sae 8, 10PK (B8HS)
- IDEAL TRIDON HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel (6836053)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM864NA)
- ZORO SELECT V-Belt Sheave, 4.5 lb, Cast Iron (AK104H)
- BROWNING VP Series Type 2 Variable Pitch Sheave, 1-1/8 in 6-1/2 in OD, 1 Groove (1045632)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B64Q (3B64Q)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL30X1/2;BRO (1VL30X1/2)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600 (1VP44 X3/4)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK32X1 (2AK32X1)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK74X 1 3/8 (2AK74X 1 3/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.50" OD (3V653)
- Browning V-Belt Pulleys