Shop All Pillow Block Bearings
Browning
E920 Series Tapered Roller Bearing, Pillow Block, #PBE920X2-1/4
Mfr # PBE920X2-1/4
Zoro # G608471438
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PBE920
- Overall Width 4"
- Overall Length 10.5"
- Temp. Range 200
- Overall Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # PBE920X2-1/4
- Zoro # G608471438
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Width | 4" |
Overall Length | 10.5" |
Overall Height | 5.5 |
Bolt Size | 0.625 |
Details
Series | PBE920 |
Temp. Range | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Clamp, Series 652 (P652AT502466001)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EXEF162016)
- DEVILBISS Q.D.Hose Conn (P-H-4091)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- BROWNING VTBS 200 Normal Duty Pillow Block Ball Bearing, 1 in Bore, 2 in L Bolt Center-to-Center (767440)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BROWNING Mounted Ball Bearing, Pillow Block, Stamped Steel, Setscrew, #SSPS116 (SSPS116)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 15/16 (E-4BF-TRB-2 15/16)
- Browning Pillow Block & Flange Bearings