Shop All Belt Tighteners & Accessories
Browning
Double Adjusting Drive Tightener, Steel
Mfr # 1296771
Zoro # G909989779
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 1 in
- Bolt Hole (In.) 25/32 in
- Overall Length (In.) 4 5/8 in
- Shaft Length (In.) 2-1/8 in, 3-1/8 in, 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 1296771
- Zoro # G909989779
- UPC # 66228964006
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Shaft Dia. (In.) | 1 in |
Overall Length (In.) | 4 5/8 in |
Shaft Length (In.) | 2-1/8 in, 3-1/8 in, 4-1/8 in |
Details
Item | Drive Tightener |
Bolt Hole (In.) | 25/32 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- SUPCO Molded Cogged V Belt, AX41 (AX41)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- BROWNING Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL (1296946)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- FLUKE Laser Belt Alignment Tool (FLUKE-835)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- ZORO SELECT V-Belt Tension Checker (1302546)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- Browning Belt Tighteners & Accessories