Shop All V-Belt Pulleys
Browning
Classical Gripbelt BK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore
Mfr # 1042449
Zoro # G709889996
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 5L or B
- Pulley Material Cast Iron
- Pulley Bore Type Bushed
- Pulley Bore Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1042449
- Zoro # G709889996
- UPC # 66228931612
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 3/8 in |
Outside Dia. (In.) | 4.45 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 5L or B |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushed |
Item | Sheave |
Description
Classical Gripbelt BK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 in Dia Bore, 4.45 in OD, 3.9 in A/4.4 in B Dia Pitch, 7/8 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Seal, 0.6250 In. Bore (1ZGD6)
- SKF Bearing, Bore 30mm, Industry 6006- 2RSJEM (6006 2RS JEM)
- TITAN HD Motor Run Capacitor, 3 MFD, 440V, Oval (POCF3A)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V54 (2B5V54)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB74 (2TB74)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B46SDS (2B46SDS)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V66 (1B5V66)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3R5V90 (3R5V90)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X 1 3/16 (AK104X 1 3/16)
- DODGE 2BK47 X 1 Sheave (2BK47X1)
- Browning Pulleys & Sheaves