Shop All V-Belt Pulleys
Browning
Classical Gripbelt BK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore
Mfr # 1042407
Zoro # G909890006
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 5L or B
- Pulley Material Cast Iron
- Pulley Type Solid
- Pulley Bore Type Split Taper Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1042407
- Zoro # G909890006
- UPC # 66228931611
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 3/8 in |
Outside Dia. (In.) | 3.55 in |
Width (In.) | 1.91 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 5L or B |
Pulley Material | Cast Iron |
Pulley Type | Solid |
Pulley Bore Type | Split Taper Bushed |
Item | Sheave |
Description
Classical Gripbelt BK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 in Dia Bore, 3.55 in OD, 3 in A/3-1/2 in B Dia Pitch, 7/8 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE M83556 Replacement Belt, C183 (C183)
- GATES PowerGrip HTD Belts, 330-5M-25 (330-5M-25)
- NORGREN Air Regulator, 1/2 In. (11-002-067)
- SKF SKF 6205Z, Single Row Ball Bearings (6205Z)
- BROWNING FHP CI H Bore Sheaves, #BK30H (BK30H)
- BROWNING Steel Bushed Bore Gearbelt Pulley, 22HP200 (22HP200)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK44H (2AK44H)
- BROWNING FHP CI H Bore Sheaves, #BK80H (BK80H)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB34 (3TB34)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4B5V66 (4B5V66)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 58 SD (3 B 58 SD)
- Browning V-Belt Pulleys