Shop All V-Belt Pulleys
Browning
Classical Gripbelt AK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore
Mfr # 1042118
Zoro # G509890093
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 4L or A, 3L
- Pulley Material Cast Iron
- Pulley Bore Type Bushed
- Pulley Bore Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1042118
- Zoro # G509890093
- UPC # 66228916201
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 3/8 in |
3L Belt Pitch Dia. | 3.36 in |
Outside Dia. (In.) | 3.95 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L or A, 3L |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushed |
Item | Sheave |
Description
Classical Gripbelt AK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 in Dia Bore, 3.95 in OD, 3.9 in A/3.36 in 3L Dia Pitch, 3/4 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60118)
- SPEEDAIRE Regulator Valve Assembly, Intermediate (114X52)
- DIXON Hose Barb, 5/8-18 x 5/16 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900510C)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB54 (3TB54)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600 (1VM50X7/8)
- BROWNING FHP CI H Bore Sheaves, #AK49H (AK49H)
- BROWNING 2 Groove Cast Iron FHP - Finished Bore Sheave - 2AK20X3/4 (2AK20X3/4)
- BROWNING FHP CI F/B Sheaves (AK34X7/8)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB94 (2TB94)
- DODGE 2AK34H Sheave (2AK34H)
- Browning V-Belt Pulleys