Shop All Speed Reducers
Browning
Brow S3000 Components, S3KS506H9 140TC
Mfr # S3KS506H9 140TC
Zoro # G2621498
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # S3KS506H9 140TC
- Zoro # G2621498
- UPC # 662460498676
- Country of Origin United States
- Category Speed Reducers
Description
Brow S3000 Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 176 CFM (4GPG7)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- SPEEDAIRE Compressed Air Filter, 250 psi, 70 cfm (4ZL41)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi (V11HGA-100)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio (HdRS325-10/1-R)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP31)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP25)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- Browning Speed Reducers