Shop All Speed Reducers
Browning
Brow S3000 Components, S3K34 PRI PIN KT 400KV145
Mfr # S3K34 PRI PIN KT 400KV145
Zoro # G2626580
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # S3K34 PRI PIN KT 400KV145
- Zoro # G2626580
- UPC # 662460507897
- Country of Origin France
- Category Speed Reducers
Description
Brow S3000 Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- DIXON 200-A-Al 2 in Alum Type A Male Coupler x Female NPT (200-A-AL)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 3.00"CD, 50:1,140TC (U30 50 L 140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (3GD44)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- Browning Speed Reducers