Shop All Speed Reducers
Browning
Brow S3000 Components, S3K34 PRI PIN KT 400KV140
Mfr # S3K34 PRI PIN KT 400KV140
Zoro # G2627140
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # S3K34 PRI PIN KT 400KV140
- Zoro # G2627140
- UPC # 662460507941
- Country of Origin France
- Category Speed Reducers
Description
Brow S3000 Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- DIXON H Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female NPTF, Steel, (H6F6)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF237-30/1-H-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- Browning Gear Drives & Speed Reducers