Shop All Speed Reducers
Browning
Brow S3000 Components, S3K34 PRI PIN KT 400KV137
Mfr # S3K34 PRI PIN KT 400KV137
Zoro # G2626282
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # S3K34 PRI PIN KT 400KV137
- Zoro # G2626282
- UPC # 662460507972
- Country of Origin France
- Category Speed Reducers
Description
Brow S3000 Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450125)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting (5VLH6)
- DAYTON C240 V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs (4FJ03)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- DAYTON Speed Reducer, 6:1 (23L543)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WORLDWIDE ELECTRIC Worldwide Electric SMR3-25/1, Shaft Mount Reducer, Size 3, 25:1 Ratio, 2-3/16" Tapered Bore (SMR3-25/1)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- Browning Speed Reducers