Shop All Speed Reducers
Browning
Brow S3000 Components, S3K GR 5.6 CBN38
Mfr # S3K GR 5.6 CBN38
Zoro # G2622143
product price: $3,848.99
/ea
Free Shipping & Returns
$3,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # S3K GR 5.6 CBN38
- Zoro # G2622143
- UPC # 662460621609
- Country of Origin France
- Category Speed Reducers
Description
Brow S3000 Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD555A)
- GATES XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs (XPA1180)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- SEW EURODRIVE 1-1/8IN 1-5/8IN 17.82:1 INLINE GEAR REDUCER (R77 AM184)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z425)
- Browning Speed Reducers