Shop All Speed Reducers
Browning
Brow S3000 Components, S3K GR 14 CBN38
Mfr # S3K GR 14 CBN38
Zoro # G2623132
product price: $3,848.99
/ea
Free Shipping & Returns
$3,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # S3K GR 14 CBN38
- Zoro # G2623132
- UPC # 662460621685
- Country of Origin France
- Category Speed Reducers
Description
Brow S3000 Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2187)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3M226)
- GATES MegaCrimp Couplings (6G-6FJX90M)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- DODGE 2-7/16In 24.59:1 Shaft Mount Gear Reducer (356257 SCXT725A)
- DAYTON Speed Reducer, Indirect Drive, 50.8:1 (4Z499)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio (HdRS325-10/1-R)
- DAYTON Speed Reducer, Indirect Drive, 15:1 (6Z461)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z456)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 22:1 (F842B-22K-B7-M1)
- Browning Speed Reducers