Shop All Speed Reducers
Browning
Brow S3000 Components, S3K 36 PRI GEAR KIT 160
Mfr # S3K 36 PRI GEAR KIT 160
Zoro # G2622493
product price: $1,702.99
/ea
Free Shipping & Returns
$1,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # S3K 36 PRI GEAR KIT 160
- Zoro # G2622493
- UPC # 662460596662
- Country of Origin France
- Category Speed Reducers
Description
Brow S3000 Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-124)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP54)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z017)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z290)
- Browning Gear Drives & Speed Reducers