Shop All Speed Reducers
Browning
Brow S3000 Components, IG 230/460V 3PH 5HP
Mfr # IG 230/460V 3PH 5HP
Zoro # G2627929
product price: $7,122.99
/ea
Free Shipping & Returns
$7,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # IG 230/460V 3PH 5HP
- Zoro # G2627929
- UPC # 662460569161
- Country of Origin France
- Category Speed Reducers
Description
Brow S3000 Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 100 Inch Long x 4 Ribs - 4/3V1000 (4R3V1000)
- FESTO Fine Filter Cartridge LFMBP-D-MIDI (LFMBP-D-MIDI)
- BESTORQ BX104 Cogged Belt, 107 in Outside Length, 21/32 in Top Width, 1 Ribs (BX104)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (2Z153)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- Browning Speed Reducers