Shop All Speed Reducers
Browning
Brow S3000 Components, 320TC S40MM RED SHAFT KIT
Mfr # 320TC S40MM RED SHAFT KIT
Zoro # G2622828
product price: $7,208.99
/ea
Free Shipping & Returns
$7,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 320TC S40MM RED SHAFT KIT
- Zoro # G2622828
- UPC # 662460546841
- Country of Origin United States
- Category Speed Reducers
Description
Brow S3000 Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Stationary Air Compressor, 5.5 HP, Honda (40JL42)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- REELCRAFT Cable Reel, Max.Amps 300 (T-2464-0)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI40Y-56C-80:1)
- HUB CITY 5/8IN 7/8IN 15:1 RIGHT ANGLE GEAR REDUCER (0220-61221-214)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F718-40-B5-G)
- Browning Speed Reducers