Browning

BR-94 70.5-In. 15,000-Watt Dual-Flat-Coils CB Antenna, 6-In. Shaft, Anodized Red and Midnight Blue


product price: $64.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Browning
  • MFR # BR-94-RM
  • Zoro # G010012847
  • UPC #
    727932019183
  • Country of Origin Taiwan, Province of China
  • Category Antennas

Description

The stylish Browning 15,000-Watt Dual-Flat-Coils CB Antenna is an ideal accessory for any avid CB enthusiast. Standing 70.5 in. tall with a 6-in. stainless steel shaft, this Anodized Red and Midnight Blue antenna has a 15,000-watt power rating with a 26 MHz to 30 MHz frequency range. The antenna is already pretuned for CB frequencies, so it can easily be used right away. For durability and long-lasting use, this CB antenna is made with a plastic steel insulator and stainless steel tapered whip. Its CB mounting is a standard 3/8 in. x 24 thread. The mount is sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.