Shop All Jaw Type Couplings
Browning
Bmd Jar, #JS6N
Mfr # JS6N
Zoro # G508571399
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Hubs Neoprene
- Outside Dia. 3.4375 in
- HP Rating @ 100 RPM 1.5 hp @ 1800 rpm
- Color Black
- Temp. Range 225 °F max to -55 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # JS6N
- Zoro # G508571399
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Outside Dia. | 3.4375 in |
Coupling Size | JS6 |
Details
Material - Hubs | Neoprene |
HP Rating @ 100 RPM | 1.5 hp @ 1800 rpm |
Color | Black |
Temp. Range | 225 °F max to -55 °F |
Torque (In.-Lbs.) | 50.5 in lb |
Max. RPM | 3600 rpm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 837mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ837)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (214-2-C)
- SKF SKF 6311 2ZC3, Single Row Ball Bearings (6311 2ZC3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Cap (0304-C-08)
- BROWNING Half Bushed Non-Lubricated Jaw Coupling, JS7 Coupling, 3/4 to 2-11/16 in Bore (1237684)
- BROWNING 3/4IN JAW COUPLING (CHJS6)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DAYTON Jaw Coupling Hub, L190, Steel, 1" (29HY60)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK (AL05038NK)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- Browning Jaw Type Couplings