Shop All V-Belt Pulleys
Browning
B5V Sheaves 1-4 - 600, #2B5V154
Mfr # 2B5V154
Zoro # G308470403
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- Pully Material Cast Iron
- For V-Belt Section A, B, 5V
- Pulley Material Cast Iron
- Pulley Bore Type Split Taper Bushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # 2B5V154
- Zoro # G308470403
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Width (In.) | 2.56 |
Outside Dia. (In.) | 15.68 |
Details
Number of Grooves | 2 |
Pully Material | Cast Iron |
For V-Belt Section | A, B, 5V |
Pulley Material | Cast Iron |
Pulley Bore Type | Split Taper Bushed |
Construction | Spoke |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6202-2NSE9C3 (6202-2NSE9C3)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL30X1/2;BRO (1VL30X1/2)
- BROWNING FHP CI H Bore Sheaves, #AK54H (AK54H)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK80X 1 7/16 (BK80X 1 7/16)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB34 (3TB34)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V94 (3B5V94)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK120X 1 7/16 (2BK120X 1 7/16)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD (5V4653)
- Browning Pulleys & Sheaves