Shop All V-Belt Pulleys
Browning
B5V Arm Type 4 Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 11.28 in OD, 2 Grooves
Mfr # 3694064
Zoro # G809890021
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- For V-Belt Section A, B, 5V
- Pulley Material Cast Iron
- Pulley Type Spoke
- Bushing Required B
Product Information
- Brand Browning
- MFR # 3694064
- Zoro # G809890021
- UPC # 66228903425
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1/2 in |
Width (In.) | 2.53 in |
Outside Dia. (In.) | 11.28 in |
5V or 5VX Belt Pitch Dia. | 11.1 in |
Details
Number of Grooves | 2 |
For V-Belt Section | A, B, 5V |
Pulley Material | Cast Iron |
Pulley Type | Spoke |
Bushing Required | B |
Pulley Bore Type | Split Taper Bushed |
Item | Multiple Sheaves |
Description
, 11.1 in 5V/10.8 in A/11.3 in B Dia Pitch, 1-23/32 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- D&D Timing Belt, 3M, 9 x 168mm PL, T56 (168-3M-09)
- DIXON E-Series, Fem NPT, 1/2"-Coupler, 1/2"-SS (4EF4-S)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X5/8;BRO (1VP44X5/8)
- BROWNING 6 Groove Cast Iron Bushed Bore Multiple Sheave, 6B68SK (6B68SK)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL34X5/8 KWY 3/16 X 3/32 (1VL34X5/8 KWY 3/16 X 3/32)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB34 (3TB34)
- BROWNING 3 Groove Cast Iron Bushed Bore Mult. Var. Pitch Sheave, 3MV5V150R (3MV5V150R)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B68SDS (2B68SDS)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD (3V3.354)
- Browning Pulleys & Sheaves