Shop All Chain Sprockets
Browning
Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque
Mfr # 1296391
Zoro # G909920642
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 26, 26, 21
- Outside Dia. 3-1/2 in
- Chain Size - Sprockets #40, #41, #50
- For Use With T35L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1296391
- Zoro # G909920642
- UPC # 66228929167
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Outside Dia. | 3-1/2 in |
Chain Size - Sprockets | #40, #41, #50 |
Details
Number of Teeth - Sprockets | 26, 26, 21 |
Item | Torque Limiter |
For Use With | T35L |
Description
Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb 2 Spring Torque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting C5205X5X4 5/16In Tubex1/4In Pipe (C5205X5X4)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- POWERMATE PX Synthetic Air compressor Oil, 1 qt (018-0069CT)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron (ZX-R130G10B)
- BROWNING Finished Bore Sprockets, #H8015X1 SPROCKET (H8015X1 SPROCKET)
- BROWNING Finished Bore Sprockets (H6014 X7/8)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- BROWNING 1-7/16IN 26T DOUBLE ROLLER CHAIN SPROCKET (D100B26)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- BROWNING Finished Bore Sprockets (H5015 X3/4)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- Browning Chain Sprockets