Shop All V-Belt Pulleys
Browning
AK Series Type 2 FHP Sheave, 3/8 to 1-1/2 in Split Taper Bore, 4.95 in OD, 2 Grooves
Mfr # 1042795
Zoro # G309890088
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- For V-Belt Section 4L or A, 3L
- Pulley Material Cast Iron
- Pulley Bore Type Bushed
- Pulley Bore Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 1042795
- Zoro # G309890088
- UPC # 66228924258
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 3/8 in |
Outside Dia. (In.) | 4.95 in |
3L Belt Pitch Dia. | 4.36 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 4L or A, 3L |
Pulley Material | Cast Iron |
Pulley Bore Type | Bushed |
Item | Sheave |
Description
, 4.9 in A/4.36 in 3L Dia Pitch, 1-3/8 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 40,305SS, PK10 (300 40 H)
- BESTORQ Aftermarket MASSEY FERGUSON 844478M1 Replacement Belt, B82 (B82)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- DODGE D-Flex Type E Coupling Sleeve, 010 Coupling, 3-7/16 in L, 7-1/16 in OD, 3600 rpm Max, EPDM Rubber (022196)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB40 (1TB40)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X1/2 CLEAR PK)
- BROWNING Classical Gripbelt AK Series Type 1 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore (1042118)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B60Q (3B60Q)
- BROWNING 6 Groove Cast Iron Bushed Bore Multiple Sheave, 6S5V280 (6S5V280)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK124H (AK124H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.12 inch OD (23V412SH)
- Browning Pulleys & Sheaves