Shop All Antennas
Browning
59-In. High-Performance 15,000-Watt 25-MHz to 30-MHz Broad-Band Flat-Coil CB Antenna
Mfr # BR-77
Zoro # G410012843
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The stylish Browning BR-77 anodized-aluminum 15,000-Watt Flat-Coil CB antenna is an ideal accessory for any avid CB enthusiast. Standing 59-in. tall with a 2-in.-diameter anodized-aluminum flat coil, this antenna has a 15,000-watt power rating with a 25 MHz to 30 MHz frequency range. For long-lasting use and durability, this antenna is made with a plastic steel insulator and stainless steel tapered whip. The CB mounting is a standard 3/8 in. x 24 thread. The mount is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Axle Spindle Seal - Front, 15194 (15194)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- BUYERS PRODUCTS 2 Inch Pintle Hitch Mounting Plate - 3 Position, 9 Inch Shank (PM90)
- ASA ELECTRONICS JENSEN AM/FM ANTENNA W/ WHIP (AN519)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 3ft (SF-300)
- KING Black Directional HDTV RV Antenna (OA1501)
- K40 ANTENNAS & ACCESSORIES 57.25" Cb Antenna Kit With Stainless Steel Whip, Black W/Red K40 Logo (K-40)
- WILSON ANTENNAS Antenna, Center Load, 60inH (305-495)
- SEA-DOG Sea-Dog 329230-1 Stainless Steel Adjustable Antenna Base (Deck Mount) (329230-1)
- RUGGED RIDGE ANTENNA, REFLEX, 13-INCH, 07-17 JEEP WRANGLER JK (17212.1)
- Browning Antennas