Shop All Chain Sprockets
Browning
5/8In 16T Single Roller Chain Sprocket
Mfr # 50B16
Zoro # G509545061
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3.52 in
- Material - Sprockets Steel
- Keyway 3/8 in x 3/16 in
- For Use With 5/8 in pitch ANSI chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 50B16
- Zoro # G509545061
- Country of Origin Unknown
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 3.52 in |
Length through Bore (In.) | 1 in |
Chain Size - Sprockets | #50 |
Pitch Dia. | 3.204 in |
Hub Dia. | 2-1/2 in |
Details
Material - Sprockets | Steel |
Item | Roller Chain Sprocket |
Keyway | 3/8 in x 3/16 in |
For Use With | 5/8 in pitch ANSI chain |
Pitch | 5/8 in |
Type | Single Strand Minimum Bore Type B |
Description
5/8In 16T Single Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHR7)
- HHIP TPG-21.51 C-6 TiN Coated Carbide Insert (6020-1121)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- BROWNING Replacement Disc, 1-1/4 in ID x 2-1/2 in OD, For Use With T25L Torque Limiter (1304765)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- BROWNING Finished Bore Sprockets (H6014 X7/8)
- BROWNING Type A Sprockets-900, #60A21 X1-1/4 (60A21 X1-1/4)
- BROWNING Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque (1296391)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 40 # of Teeth (50A40 X 3/4)
- Browning Chains & Chain Sprockets