Shop All Jaw Type Couplings
Browning
3/4IN JAW COUPLING
Mfr # CHJS6
Zoro # G809259422
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in to 1-3/4 in
- Material - Hubs Steel
- Keyway Size P1
- Coupling Size JS6
- Max. RPM 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # CHJS6
- Zoro # G809259422
- Country of Origin Unknown
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 1/2 in to 1-3/4 in |
Keyway Size | P1 |
Coupling Size | JS6 |
Details
Item - Jaw Coupling Hubs | Jaw Coupling |
Material - Hubs | Steel |
Max. RPM | 600 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Impact Wrench, 7/16 In Chuck (H8508-1)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-550)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-125 SST)
- FESTO Push-In Y-Connector QSMY-6 (QSMY-6)
- BROWNING Half Bushed Non-Lubricated Jaw Coupling, JS7 Coupling, 3/4 to 2-11/16 in Bore (1237684)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- LOVEJOY 5/8IN JAW COUPLING (L-100 625)
- Browning Jaw Type Couplings