Shop All Chain Sprockets
Browning
3-7/8In 25T Single Roller Chain Sprocket
Mfr # H100E25
Zoro # G809519021
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Sprockets 25
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 10.645 in
- Material - Sprockets Steel
- Chain Size - Sprockets #100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # H100E25
- Zoro # G809519021
- Country of Origin Unknown
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 7/8 in |
Outside Dia. | 10.645 in |
Chain Size - Sprockets | #100 |
Pitch Dia. | 9.973 in |
Length through Bore (In.) | 3-1/16 in |
Hub Dia. | 6 in |
Details
Number of Teeth - Sprockets | 25 |
Material - Sprockets | Steel |
Type | Single Strand QD Bushed Type QD-1 |
Max. Bore | 3-1/2 in |
Item | Roller Chain Sprocket |
Description
3-7/8In 25T Single Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-087 Set Screw Collar (C-087)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (117508-00)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (2CUB6)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW8A10B, Return Line, 10 micron, Inside-Out (MF0063595)
- BROWNING Automatic Torque Limiter, 1 in Straight Bore, 3-1/2 in OD, 1800 in-lb 1 Spring/3000 in-lb Torque (1296391)
- BROWNING Finished Bore Sprockets (H5015 X3/4)
- BROWNING 1-7/16IN 26T DOUBLE ROLLER CHAIN SPROCKET (D100B26)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- BROWNING Split Taper Bush Spkts-900, #40P48 (40P48)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50BS10H X 5/8)
- Browning Chains & Chain Sprockets