Shop All Chain Sprockets
Browning
2In 32T Single Roller Chain Sprocket
Mfr # 60B32
Zoro # G006619531
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 8.07 in
- Material - Sprockets Steel
- Type Single Strand Minimum Bore Type B
- Hub Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 60B32
- Zoro # G006619531
- Country of Origin Unknown
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 8.07 in |
Hub Dia. | 4 in |
Chain Size - Sprockets | #60 |
Length through Bore (In.) | 1-1/4 in |
Pitch Dia. | 7.652 in |
Details
Material - Sprockets | Steel |
Type | Single Strand Minimum Bore Type B |
Pitch | 3/4 in |
For Use With | 3/4 in pitch ANSI chain |
Item | Roller Chain Sprocket |
Keyway | 5/8 in x 5/16 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01036OT3E213T-S)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 208-230 Volt, Copeland Original OEM Motor (ESP-OL50EM26H)
- RIDGID RIDGID® Nu-Clear Plus Thread Cutting Oil, 5 Gallon (41575)
- TOMPKINS Hydraulic Fitting-Steel16FJ-06MJ (2406-16-06)
- BROWNING Split Taper Sprockets - 900 (40P38 P BUSH KW SS)
- BROWNING Finished Bore Sprockets, #H8015X1 SPROCKET (H8015X1 SPROCKET)
- BROWNING Split Taper Sprockets - 900 (H60P18 SPROCKET)
- BROWNING Torque Limiter Model - T35L, T35LX7/8 (T35LX7/8)
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- BROWNING Type A Sprockets-900, #60A21 X1-1/4 (60A21 X1-1/4)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- Browning Chain Sprockets