Shop All Jaw Type Couplings
Browning
2-7/8In Jaw Coupling
Mfr # CHJS7Q
Zoro # G509232510
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in to 2 11/16 in
- Material - Hubs Steel
- Outside Dia. 4.68 in
- Coupling Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # CHJS7Q
- Zoro # G509232510
- Country of Origin Unknown
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 3/4 in to 2 11/16 in |
Outside Dia. | 4.68 in |
Coupling Size | 7 |
Details
Material - Hubs | Steel |
Item | Coupling Hub |
Description
2-7/8In Jaw Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 105mm Bore Dia., 160mm OD, 26mm W, C3 Internal Clearance (6021 2RS/C3 PRX)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- GATES Truflex V-Belts, 4L330 (4L330)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- BROWNING 3/4IN JAW COUPLING (CHJS6)
- BROWNING Half Bushed Non-Lubricated Jaw Coupling, JS7 Coupling, 3/4 to 2-11/16 in Bore (1237684)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 16mm (L09916MM)
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- Browning Jaw Type Couplings