Shop All Antennas
This Product is Discontinued
Browning
18 Foot coax cable with connector (Discontinued)
Mfr # BR-8X-18
Zoro # G4539254
This Product is Discontinued
Key Features
- Type Coax
- Cable Type RG8X
- Cable Length (Ft.) 18 ft
- Cable Length 18 ft
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Length (Ft.) | 18 ft |
Cable Length | 18 ft |
Details
Item | Coax Cable |
Type | Coax |
Cable Type | RG8X |
Jacket Color | Black |
Output Connector Type | PL259 |
Input Connector Type | PL259 |
Description
Coax Cable, Cable Type RG8X, Cable Length 18 ft, Black, PL259, PL259
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.