Shop All Tapered & QD Bushings
Browning
1-5/8IN SPLIT TAPER BUSHING
Mfr # P2-1 5/8
Zoro # G010038151
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P2
- Bore Dia. 1.63 in
- Length 2.94 in
- Material Sintered Steel
- Length through Bore 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # P2-1 5/8
- Zoro # G010038151
- Country of Origin Unknown
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1.63 in |
Length | 2.94 in |
Length through Bore | 2.94 in |
Keyway Size | 3/8 in x 3/16 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | P2 |
Material | Sintered Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- INGERSOLL-RAND Safety Valve (31385693)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60BS20H X 1 1/2)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3513)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- BROWNING Split Taper Bushing - Inch Bore Type, R2 2 1/8 (R2 2 1/8)
- BROWNING Split Taper Bush-600, #Q1-2-1/4 (Q1-2-1/4)
- BROWNING Split Taper Bushing, 2-7/16 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079102)
- BROWNING QD Bushings-600 (JAX7/8)
- BROWNING Split Taper Bushing, 1 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069400)
- DODGE 2517 X 2-11/16-KW Taper Lock Bushing (2517 2-31/64)
- Browning Bushings