Summit - TEL03 - 24 in. Wide 4-Burner Coil Cooktop - Coil Top - Black
Mfr # TEL03
Zoro # G903859290
Product Information
- Brand Brown
- MFR # TEL03
- Zoro # G903859290
- UPC # 688580762626
- Country of Origin China
- Category Ovens and Ranges
Description
Summit's built-in electric cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs.
The TEL03 is a 24" wide cooktop designed to fit 22 5/8" wide x 18 5/8" deep cutouts. It features a porcelain surface in a jet black finish for a classic look, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use.
Three low wattage 6" coil elements and one 8" element offer reliable heating with lasting durability. Each element includes a removable chrome drip pan for easier cleanup. These elements function at 675 watts (6" elements) and 950 watts (8" element) in order to comply with new UL regulations for increased cooking safety. The elements cook at a steady rate and will not cycle off. This is a 220V cooktop and requires professional installation. The cord is not included.
The TEL03 is made in the USA. Additional finishes are available, as well as 30" sizes for smaller kitchen spaces. Browse Summit's cooktop line up for more choices.
24" wide for full cooking capacity in smaller kitchen spaces
Coil elements for long-lasting durability
Porcelain enamel surface offers easy cleanup and long-term durability
Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lamp - Coated, Halogen, 120V/60W/Clear (8011016)
- KASON ® - 11808Nm0000 Fixture, Led100-277V, 14W (11808NM0000)
- KOALA KARE Spring(Gas)Mechanism(Hor Z) (874-KIT)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- VOLLRATH CO Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" (40703)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand - 360 x 24 Heavy Duty Griddle Stand w/Undershelf (EQT-163036)
- BRENTWOOD APPLIANCES Electric Contact Grill - White (TS605)
- NATIONAL PRESTO 0 Electric Griddle, MultiColor (6900)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- BROAN-NUTONE Broan Replacement Microtek Ductfree Filter for 41000, 46000, 11000 Series (41F)
- Brown Ovens and Ranges