Shop All Screwdriver Bits
Brown & Sharpe
Dial Test Indicator, Range 0.2mm, 28mm Dia
Mfr # 599-7032-14
Zoro # G7641063
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brown & Sharpe
- MFR # 599-7032-14
- Zoro # G7641063
- UPC # 622419259307
- Country of Origin China
- Category Screwdriver Bits
Details
SAE or Metric | SAE, Metric |
Item | Dial Test Indicator |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL JIG SAW BL HSS 14T 2-3/4LG (5PK) (ML48-42-0101)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- FOWLER 10X Optical Comparator with 9 reticles (526640090)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9152)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-25-5PK)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- BWT Bit 4In1 Screwdriver (58750)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- Brown & Sharpe Screwdriver Bits