Brown

Brown WNM130-7KW 20 in. Electric Ignition Gas Range - White


product price: $1,073.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Range Size: 20".
  • Oven Capacity: 2.5 cu ft.
  • Burners: Four 9,000 BTUs/each.
  • Bake/Broiler: 18,000 BTUs.
  • Ignition Type: Electric (Pilotless).
  • Cooking Surface: Porcelain.
  • Color: White.
  • Natural gas range; can be converted to LP Gas.
  • White porcelain removable oven top and oven door.
  • Oven window with light.
  • Lower comparent for separate broiling with even heat distribution.
  • Two-piece porcelain broiler tray with grease well.
  • Recessed oven door.
  • High backguard to protect wall from back splashes.
  • Digital clock and timer.
  • Dimensions: 44" H x 20" W x 24" D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.