Shop All Ovens and Ranges
Brown
Brown WEM110 10 in. Freestanding Electric Range
Mfr # WEM110
Zoro # G203859549
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$932.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brown
- MFR # WEM110
- Zoro # G203859549
- Country of Origin China
- Category Ovens and Ranges
Description
Brown 10" freestanding electric range features 4 coil elements, 4 chrome drip bowls, 4.5" integrated backguard and scratch resistant porcelain enamel cooking surface.
General:
Fuel type: Electric.
Style: Freestanding.
Color: White on White.
Oven:
Capacity: 2.46 cu. ft.
Oven Rating: BTUs/Watts.
Number of ovens: Single.
Cooktop:
Cooktop type: Coil.
Burners/Elements: 4.
Burners/Elements Output: 3x 6" elements: 1,200W. 1x 8" element: 2,100W.
Burner/Element size: 6", 6", 6", 8".
Microwave:
Capacity: Cu. ft.
Power: Watts.
Drawer:
Capacity: Cu. ft.
Wattage: Watts.
Power:
Amperage: A.
Required voltage: 240/208V.
Brand specific technology/features: Waist-High Broiler. Porcelain Broiler Pan and Grill. 2 Oven Racks. Storage Compartment. Scratch Resistant Porcelain Enamel Cooking Surface. 4 Chrome Drip Bowls. Recessed Top to Contain Spills. 4.5" Integrated Backguard.
Dimensions:
Height: 40.51".
Width: 20".
Depth: 24.02".
General:
Oven:
Cooktop:
Microwave:
Drawer:
Power:
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVAZZA Portion Pack Cold Brew Coffee, 80PK (LAV48059)
- HOBART Thermostat, Gs (00-498096-00550)
- ICE-O-MATIC Timer Module (9101148-01)
- FRIGIDAIRE Drain Hose (134592700)
- FORNO Mazzanta 30In. Gas Range, 5 Burners (FFSGS6242-30S)
- COOKING PERFORMANCE GROUP GM-CPG-60-NL 60in Gas Countertop Griddle with Manual Controls - 150000 BTU (351GMCPG60NL)
- GALAXY GIWC18 Stainless Steel Countertop Wok Induction Range / Cooker - 120V 1800W (177GIWC18)
- STERNO Butane Stove Stainless Steel (50188)
- CUSIMAX Double Hot Plate, Cast Iron Electric Stove, Stainless Steel, Black (CMHP-B201B)
- CUSIMAX Double Hot Plate, 1800W Portable Electric Burner For Cooking, Cast Iron Electric Stove, Blue (CMHP-B201L)
- SPORTSMAN Regulator Hose Kit, 5 Ft. (LPHK5)
- Brown Ovens and Ranges