Brother

VC-500W 2'' Versatile Wireless Compact Color Label and Photo Printer


product price: $530.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a vast variety of labels photos and stickers up to 17'' long at 313 DPI with the Brother VC-500W label and photo printer. The combined direct thermal printing and ZINK zero ink technology enable an extensively diverse color palette without ever implementing the use of inks toners or ribbons. Customize labels straight from your computer with the free P-touch editor software which is compatible for both Windows and iOS. Featuring wireless connectivity you can print from virtually anywhere or share on a network. Print even from your phone or tablet where you'll have access to the free Color Label Editor app which includes thousands of personalized features: frames fonts art backgrounds and ready-made designs.Guarantee a lasting print when paired with the Brother CZ ZINK label rolls sold separately as they have an adhesive backing while also being smudge tear and water resistant. Designed conveniently with no clunky cover insert rolls directly into the exterior of the device. On the interior the built-in cutter gives you the liberty to pick the right length while remaining simple to use. The Brother VC-500W comes prepackaged with a power adapter quick start guide a cleaning roll and a 1'' roll of ZINK paper so you can be ready to start printing right out of the box.Overall Dimensions:Width: 4 3/8''Depth: 4 5/8''Height: 3 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.