Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
TZe Standard Adhesive Laminated Labeling Tape, 0.35" x 26.2 ft, Black on White, PK2, 2PK
Mfr # TZE2212PK
Zoro # G406437094
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother P-Touch® PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-E100, PT-E300, PT-E500, PT-E550W, PT-H100, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
- Material Laminated
- Ink Color Black
- Legend Color Black Print on White Tape
- Adhesive Standard Strength Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # TZE2212PK
- Zoro # G406437094
- UPC # 12502671022
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Size - text | 0.35" x 26.2 ft |
Details
Printer Series Compatibility | Brother P-Touch® PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-E100, PT-E300, PT-E500, PT-E550W, PT-H100, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5 |
Item | Label Maker Supplies |
Material | Laminated |
Ink Color | Black |
Legend Color | Black Print on White Tape |
Adhesive | Standard Strength Permanent |
For Use With | Brother P-Touch® PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-E100, PT-E300, PT-E500, PT-E550W, PT-H100, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5 |
Label Color | White |
Rolls Per Unit | 2 |
Description
Perfect for labeling file folders and binders, name badges, and small signage. Laminated surface wipes clean. Withstands water, grease, grime, fading and abrasion. Laminated tape features standard adhesive designed for smooth, flat surfaces like office paper, file folders and binders. This tape features our exclusive laminated tape process and our standard adhesive. Perfect for everyday applications. These labels stay on under normal indoor and outdoor use, including hot and cold environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Biodegradable Glove, Seamless Knit, L, PR (383L-08)
- BRADLEY Privacy Curtain, Yellow (S19-330)
- LYLE Dead End Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-3087-EG_18x18 (T1-3087-EG_18x18)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- BROTHER TZ Industrial Series Fabric Iron-On Tape, 0.47x9.8 ft, Navy on White (TZEFA3)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7" x 50 ft, Black on Clear (TX1411)
- BROTHER Thermal Transfer Label, Black/White, Labels/Roll: 100 (DK1207)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- BROTHER Label, Black/Red, .47" x 25.2 ft. (TC5001)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-2500-509-WT)
- Brother Label Maker Tapes, Labels, Signs & Tags