Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brother
TZe Adhesive Laminated Labeling Tape, 0.94x26.2 ft, Black on White (Discontinued)
Mfr # TZE251
Zoro # G7516226
This Product is Discontinued
Key Features
- Color White
- Material Laminated
- Size 0.94" x 26.2 ft
- Adhesive Standard Strength Permanent
- Weight 0.204 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZE251
- Zoro # G7516226
- UPC # 12502625780
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.94" x 26.2 ft |
Details
Item | Label Maker Supplies |
Color | White |
Material | Laminated |
Adhesive | Standard Strength Permanent |
Weight | 0.204 lbs |
Description
Brother P-Touch® TZe Standard Adhesive Laminated Labeling Tape, 0.94" x 26.2 ft, Black on White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.