Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue
Mfr # TX5511
Zoro # G403666305
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother P-Touch® PT-30, PT-35, PT-8000, PT-PC
- Material Laminated
- Legend Color Black Print on Blue Tape
- Size 1" x 50 ft
- Adhesive Standard Strength Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TX5511
- Zoro # G403666305
- UPC # 12502051213
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 1" x 50 ft |
Details
Printer Series Compatibility | Brother P-Touch® PT-30, PT-35, PT-8000, PT-PC |
Item | Label Maker Supplies |
Color | Blue |
Material | Laminated |
Legend Color | Black Print on Blue Tape |
Adhesive | Standard Strength Permanent |
Ink Color | Black |
Rolls Per Unit | 1 |
Description
Ideal for high-production label making, with fewer re-supply situations. Perfect for indoor and outdoor use on smooth, flat surfaces. TX Series laminated tape features standard adhesive designed for flat surfaces like office paper, file folders and binders. Use in hot and cold environments. Laminated tape withstands water, grease, grime, abrasion, UV, spills, heat and cold.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- COOPER LIGHTING Exit Sign, 2W, Grn (APC7G)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QSW15A000)
- G-TEK GP Nitrile-Coated Nylon Gloves, Medium, Blue/Black, Pair, PK12, 12PK (34-500/M)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7" x 50 ft, Black on Clear (TX1411)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Gold on Black (TZE344)
- BROTHER Label, Roll, 9Mmx5M, Cl (BRTCZ1001)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, PK1200 (DK12013PK)
- ACCUFORM Transparency Film Insert, 8.5x11 in., PK2 (DTA213)
- Brother Label Maker Tapes, Labels, Signs & Tags