Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7" x 50 ft, Black on Clear
Mfr # TX1411
Zoro # G903666393
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother P-Touch® PT-30, PT-35, PT-8000, PT-PC
- Material Laminated
- Ink Color Black
- Legend Color Black Print on Clear Tape
- Size 0.7" x 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TX1411
- Zoro # G903666393
- UPC # 12502051299
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.7" x 50 ft |
Details
Printer Series Compatibility | Brother P-Touch® PT-30, PT-35, PT-8000, PT-PC |
Item | Label Maker Supplies |
Color | Clear |
Material | Laminated |
Ink Color | Black |
Legend Color | Black Print on Clear Tape |
Adhesive | Standard Strength Permanent |
Rolls Per Unit | 1 |
Description
Ideal for high-production label making, with fewer re-supply situations. Perfect for indoor and outdoor use on smooth, flat surfaces. TX Series laminated tape features standard adhesive designed for flat surfaces like office paper, file folders and binders. Use in hot and cold environments. Laminated tape withstands water, grease, grime, abrasion, UV, spills, heat and cold.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Sleeve Kit, 12 In.L, 4 In.D, Steel (FS401)
- SEE ALL INDUSTRIES Mirror, Half Dome, Steel, 12" (PVS12-180)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MUG-05-XL)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 1" x 50 ft, Black on Blue (TX5511)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear (TZE141)
- BROTHER DK2246 Label Tape, 4.07" x 100 ft, Black on White (DK2246)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.35" x 26.2 ft, Black on White, PK2, 2PK (TZE2212PK)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Orange, 1000/pk, 1000PK (247129O)
- Brother Label Maker Tapes, Labels, Signs & Tags