Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brother
TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.35x50 ft, Blk on Wht (Discontinued)
Mfr # TX2211
Zoro # G601859929
This Product is Discontinued
Key Features
- Color White
- Material Laminated
- Adhesive Standard Strength Permanent
- Size 0.35" x 50 ft
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TX2211
- Zoro # G601859929
- UPC # 12502051503
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.35" x 50 ft |
Details
Color | White |
Material | Laminated |
Adhesive | Standard Strength Permanent |
Weight | 0.4 lbs |
Description
Ideal for high-production label making, with fewer re-supply situations. Perfect for indoor and outdoor use on smooth, flat surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.