Shop All Label Makers & Printers
Brother
TJ-4620TN Titan 4 1/2'' Thermal Transfer 300 DPI Industrial Printer
Mfr # 105TJ4620TN
Zoro # G811673711
Free Shipping & Returns
$4,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # 105TJ4620TN
- Zoro # G811673711
- Country of Origin China
- Category Label Makers & Printers
Description
Easily integrate a cost-efficient and heavy-duty printer into your establishment with this Brother TJ-4620TN Titan 4 1/2'' thermal transfer industrial label printer. It is designed with standard features that help this printer seamlessly fit in with your existing infrastructure. The printer sacrifices no performance with a 6 IPS speed at a high-definition 600 DPI resolution.A color HVGA touch panel on the front of the device keeps this printer simple to use. The printer comes standard with ethernet LAN USB 2.0 host USB and RS232C serial interfaces. The 1'' media supply spindle is compatible with traditional media for industrial label printers. Plus the compact design reduces the footprint on countertops so that the device can operate in the most crowded spaces.Brother's industrial printer comes ready to work with a wide range of operating systems including Windows Mac and Linux. The printer combines a metal construction a die-casting printing mechanism and a rigid metal base plate to ensure a heavy-duty design. There are also a wide array of accessories and optional upgrades that further help streamline your label printing process sold separately.Overall Dimensions:Width: 9 3/4''Depth: 10 13/16''Height: 17 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Monthly Calendar, 14 x 11.66, White Surface and Frame (260U00-04)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- SHARPIE Metallic Chisel Permanent Marker, PK12, 12 PK (2089638)
- BROTHER Label Printer, ZINK Zero Ink, 44-4/9"x4-4/7"x3-7/9", MI (BRTVC500W)
- BROTHER Desktop Label Printer, 360 dpi, 3.3 lb (PTP900C)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- BROTHER QL-1110NWB 4'' Professional Wireless Desktop Label Printer (328QL1110NWB)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- Brother Label Makers & Printers