Brother

TJ-4420TN Titan 4 1/2'' Thermal Transfer 203 DPI Industrial Label Printer


product price: $2,188.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily integrate a cost-efficient and heavy-duty printer into your establishment with this Brother TJ-4420TN Titan 4 1/2'' thermal transfer industrial label printer. It is designed with standard features that help this printer seamlessly fit in with your existing infrastructure. The printer sacrifices no performance with a highly productive 14 IPS speed at a 203 DPI resolution.A color HVGA touch panel on the front of the device keeps this printer simple to use. The printer comes standard with ethernet LAN USB 2.0 dual host USB and RS232 serial interfaces. The 1'' media supply spindle is compatible with traditional media for industrial label printers. Plus the compact design reduces the footprint on countertops so that the device can operate in the most crowded spaces.Brother's industrial printer comes ready to work with a wide range of operating systems including Windows Mac and Linux. The printer combines a metal construction a die-casting printing mechanism and a rigid metal base plate to ensure a heavy-duty design. There are also a wide array of accessories and optional upgrades that further help streamline your label printing process sold separately.Overall Dimensions:Width: 10 7/8''Depth: 12 13/16''Height: 19 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.