Shop All Label Makers & Printers
Brother
TD2130NW Compact 2'' Wireless Desktop Thermal Label and Receipt Printer
Mfr # 328TD2130NW
Zoro # G211640962
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # 328TD2130NW
- Zoro # G211640962
- Country of Origin United States
- Category Label Makers & Printers
Description
Despite a compact design to fit nearly all workspaces the Brother TD210NW label printer sacrifices no performance with a quick 6 IPS speed at a 300 DPI resolution. Print labels tags receipts or even wristbands for foodservice retail and warehouse environments looking to sell or ship packaged goods. Without the use of ink or toner this direct thermal transfer label maker still offers lasting high-quality prints provides resistance to harsh conditions and is compatible with different color ribbons. This model cuts the cord with a rechargeable battery and WiFi interface allowing it to operate as a mobile printer so that you can print from virtually any location. Ergonomically designed the TD2130NW uses an innovative spindle-less design for practically any core size media roll which enhances the loading experience whether on a desktop cart or even mounted to a wall.Designed for nearly all operating systems this label maker integrates within existing operations for a smooth transition. Additionally create your own templates with advanced design tools through the included full version of the Brother P-touch Editor software a complete label printing solution. In contrast to the advanced software the exterior is fashioned with only three switches and two LEDs for a simplistic user interface. However with the ever-expanding landscape of innovation a future-proof design allows for easy installation of optional accessories like peelers or LCD touch panels. Manufactured with an adjustable edge-to-edge media sensor you'll have the flexibility to print on various types of existing thermal media rolls. The TD2130NW label printer comes pre-packaged with a USB cable AC adapter power cable Wi-Fi interface and printed guides.Overall Dimensions:Width: 4 5/16''Depth: 8 7/16''Height: 6 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Clear, 72mm W, PK24 (HP 500)
- SHARPIE Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK (24415PP)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Emerald Green, 500PK (00103)
- FELLOWES Reference Rack, Plastic, Letter, 10 Pockets (22300)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- BROTHER Industrial Label Printer (PTE560BTVP)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- BROTHER Portable Label Printer, PTM95 Single Color Capability (PTM95)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- DYMO -Rhino 5200 Industrial Label Printer (784-1755749)
- Brother Label Makers & Printers