Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2
Mfr # TC11
Zoro # G103666315
product price: $34.95
/pk 2, $17.48/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother P-Touch® PT-6, PT-8, PT-10, PT-12, PT-12N, PT-15, PT-20, PT-25, PT-150, PT-170
- Color Clear
- Material Laminated
- Size 0.47" x 25.2 ft
- Legend Color Red Print on Clear Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TC11
- Zoro # G103666315
- UPC # 12502050339
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 0.47" x 25.2 ft |
Details
Printer Series Compatibility | Brother P-Touch® PT-6, PT-8, PT-10, PT-12, PT-12N, PT-15, PT-20, PT-25, PT-150, PT-170 |
Item | Label Maker Supplies |
Color | Clear |
Material | Laminated |
Legend Color | Red Print on Clear Tape |
Adhesive | Standard Strength Permanent |
Ink Color | Red |
Rolls Per Unit | 2 |
Description
Sticks to virtually any smooth, flat surface. Perfect for everyday applications. Tape cartridges feature standard adhesive designed for flat surfaces like office paper, file folders and binders. Lamination resists water, grease and grime. Use in hot and cold environments as well as indoors and outdoors. Tape cartridges are designed for use with Brother PT-6, 8, 10, 12, 12N, 15, 20, 25, 150 and 170K labelers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (KCC 25688)
- NMC No Smoking Stop Engine While Refueling Sign, MNRRB (MNRRB)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- BROTHER Brother® P-Touch® Tze Labeling Tape, 1/2'"W, Black on White, 2/Pack (TZE2312PK)
- BROTHER Brother® P-Touch® M Series Tape Cartridges, 1/2"W, Black on White, 2/Pack (M2312PK)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- BROTHER Label, Roll, 19Mmx5, M, Cl (BRTCZ1003)
- BROTHER Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (TZe555)
- BRADY Label, White/Yellow/Black, Labels/Roll: 60 (130750)
- Brother Safety Labels