Shop All Duct Tapes
Brother
Tape, lbl, Black On Pastel Pink
Mfr # TZEMQE31
Zoro # G6911383
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black, Pink
- Duct Tape Width 0.47"
- Duct Tape Length 8m
- Color Black, Pastel Pink
- Features Durable, Heat Resistant, Spill Resistant, Abrasion Resistant, Cold Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZEMQE31
- Zoro # G6911383
- Country of Origin Japan
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.47" |
Duct Tape Length | 8m |
Details
Tape Color Family | Black, Pink |
Color | Black, Pastel Pink |
Item | Tape,lbl,Black On Pastel Pink |
Features | Durable, Heat Resistant, Spill Resistant, Abrasion Resistant, Cold Resistant |
Description
Tape,lbl,Black On Pastel Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage- Black, PK 20 (SL-SK-SF15LM-20-20-BK)
- EZ WELD Enviro Primer Purple (EZ31204N)
- MILL ROSE PTFE PIPE SEALANT 2OZ (76000)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 5PK (4905)
- 3M Sealing Tape, 4 In x 5 yd, 9.5 mil, White (4/5/11)
- GORILLA GLUE Repair Tape, Clear, 2 in x 18 yd, 7 mil (6060002)
- ANCHOR Anchor 50077922873185 87318 AC10 48 mm x 54.8 m 7 mil Black Utility Duct Tape Bulk - Case of 24 (50077922873185)
- NASHUA Duct Tape, Slv, 1-7/8in x 60yd, 10mil, pk 24 (Nashua 396-24PK)
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W (6015002)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., White, 3/Case (T98718W3PK)
- Brother Duct Tapes