Shop All Duct Tapes
Brother
Tape, lbl, Black On Pastel Pe
Mfr # TZEMQF31
Zoro # G6911270
original price:
$16.95
6% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black, Purple
- Duct Tape Width 0.47"
- Duct Tape Length 8m
- Color Black with Yellow
- Features Cold Resistant, Heat Resistant, Adhesive, Durable, Abrasion Resistant, Spill Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # TZEMQF31
- Zoro # G6911270
- Country of Origin Japan
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.47" |
Duct Tape Length | 8m |
Details
Tape Color Family | Black, Purple |
Color | Black with Yellow |
Item | Tape,lbl,Black On Pastel Pe |
Features | Cold Resistant, Heat Resistant, Adhesive, Durable, Abrasion Resistant, Spill Resistant |
Description
Tape,lbl,Black On Pastel Pe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, PC 3965 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 8 min Functional Cure (235605)
- PL Adhesive Remover, Tan, 10 oz (1390595)
- SILICONE II GE Advanced White Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5010)
- DOW Glass & Metal Sealant, 624.3 oz, Pail, Clear, Silicone Elastomer Base (2468379)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- 3M GenerlUseDuctTp2929Slver, 1.88nx, PK24 (2929)
- POLYKEN Gaffers Tape, 48 x 45m, 11.5 mil, Neon Pink (510)
- ORFICAST Orficast 24-5614-1 5 in. x 9 ft. More Thermoplastic Tape; Black (24-5614-1)
- POLYKEN 2 In X 60 Yd, 9 Mil 203 General Purpose Duct Tapes, Silver (573-1086555)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Burgundy (2280)
- FIRST AID ONLY Tape, Firstaid (FAE6000)
- Brother Duct Tapes