Shop All Duct Tapes
Brother
Tape, LaBluel, Acid Free
Mfr # TZEAF231
Zoro # G6911200
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Black, White
- Duct Tape Width 0.47"
- Duct Tape Length 8m
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZEAF231
- Zoro # G6911200
- Country of Origin Japan
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.47" |
Duct Tape Length | 8m |
Details
Tape Color Family | Black, White |
Color | Black, White |
Item | Tape,LaBluel,Acid Free |
Description
Tape,LaBluel,Acid Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Superglue 15Gm (7805009)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Desert Sand Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST292299-01)
- ECLECTIC PRODUCTS 6 Oz White Famowood Solvent Based Original Wood Filler (36141144)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- SHURTAPE HVAC Tape, 48x110m, 3 mil, Silver Metallic (DC 181)
- DUCK BRAND Duct Tape Chrome 15Yd (1303158)
- JACKS Duct Tape 2 inch x 60 yards YELLOW (437-YE)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11 Mil, 3" x 60 yds., Olive Green, 3/Case (T98818OG3PK)
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- FASTCAP Speed Tape 2-Inch By 50-Foot Roll Of Peel And Stick Glue Line For Wide Edging #S-Tape (STAPE2X50)
- Brother Duct Tapes