Shop All Duct Tapes
Brother
Tape, LaBluel, 1/2"-Black/Wht, PK2
Mfr # M2312PK
Zoro # G6911228
product price: $17.79
/pk 2, $8.90/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black, White
- Duct Tape Width 0.47"
- Duct Tape Length 8m
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # M2312PK
- Zoro # G6911228
- Country of Origin Japan
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.47" |
Duct Tape Length | 8m |
Details
Tape Color Family | Black, White |
Color | Black, White |
Item | Tape,LaBluel,1/2"-Black/Wht,PK2 |
Description
Tape,LaBluel,1/2 In.-Black/Wht,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, Silver, 48mm x 55m, 10 mil (PC 609 SIL-48mm x 55m-24 rls/cs)
- KRAZY GLUE Advanced Formula 0.14Oz (KG41748MR)
- 3M Duct Tape, 6.3 Mil, 3"x50 yds., Gray, PK18 (T9883903)
- ALLWAY 3 In 1 Caulk Tool (CT31)
- BROTHER Tape, LaBluel, Acid Free (TZEAF231)
- BROTHER Tape, lbl, Black On Pastel Pe (TZEMQF31)
- BROTHER Tape, lbl, Black On Pastel Pink (TZEMQE31)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- T - REX Tape 1.88inx35yd T-Rex Duck (242949)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- SHURTAPE Duct Tape, 55m L, Adhesion 55 oz/in, Silver (SF 682)
- Brother Duct Tapes