Shop All Label Maker & Printer Accessories
Brother
Tape Cassette Cartridge 1/2", for use with P-Touch Printer, Pk2
Mfr # TC-10
Zoro # G4862055
original price:
$34.25
10% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8
- Color Black on Clear
- Compatible Mfr Part Number PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8
- Secondary Label Included No
- Ribbon Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # TC-10
- Zoro # G4862055
- UPC # 012502050247
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Roll Length | 25 17/64 ft |
Label Width | 12 mm |
Details
Item | Continuous Label Roll Cartridge |
For Use With | PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8 |
Color | Black on Clear |
Compatible Mfr Part Number | PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8 |
Secondary Label Included | No |
Ribbon Color | Black |
Label Color | Clear |
Printer Series Compatibility | P-Touch Label Makers |
Resistance Properties | Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Water-Resistant, Wear-Resistant |
Labels per Row | 1 |
Label Finish | Gloss |
Label Type | Self-Laminating |
Preprinted Text | No Legend |
Print Technology | Thermal-Transfer |
Label Media Format | Continuous Roll Cartridge |
Description
Continuous Label Roll Cartridge, Compatible Mfr Part Number PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8, Label Color Clear, Label Finish Gloss, Label Width 12 mm, Printer Series Compatibility P-Touch Label Makers, Ribbon Color Black, Roll Length 25 17/64 ft, Preprinted Text No Legend, Label Media Format Continuous Roll Cartridge, Label Type Self-Laminating, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- ASP Purchase Agreement (Plain), 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (7382)
- MASTER LOCK LUGGAGE LOCK 1 in.W, 2PK (4689T)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A935)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Green (TZe741)
- BROTHER Touch Panel Display for use with G6124259 & G6124268 (PATDU003)
- BROTHER Label, Blk/Wht, Acid-Free, .47" x 26.2 ft. (TZEAF231)
- BROTHER Adhesive Label Tape Cartridge 0.23" x 26-1/5 ft., Black/White (HGeS2115PK)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Gold/Black (TZe354)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Black (TZe335)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., White/Black (TZe355)
- Brother Label Maker & Printer Accessories