Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Tape Cassette, 5.1 mm Max. Wire Diameter
Mfr # HSe621E
Zoro # G209947264
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
- Minimum Wire Gauge 16 AWG
- Compatible Mfr Part Number PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW
- Material Properties Shrinks when Heated
- Roll Length 1 1/2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # HSe621E
- Zoro # G209947264
- UPC # 012502670421
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 8 51/64 mm |
Roll Length | 1 1/2 m |
Minimum Wire Diameter | 2.6 mm |
Maximum Wire Diameter | 5.1 mm |
Details
Printer Series Compatibility | PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW |
Item | Tape Cassette |
Minimum Wire Gauge | 16 AWG |
Compatible Mfr Part Number | PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW |
Material Properties | Shrinks when Heated |
Product Type | Tape Cassette |
Adhesive | Non-Adhesive |
Double-Sided Printable | No |
Label Material | Polyolefin |
Label Finish | Matte |
Label Color | Black, Yellow |
Adhesive Properties | Non-Adhesive |
Maximum Wire Gauge | 12 AWG |
Label Attachment Style | Heat Shrink Sleeve |
Resistance Properties | Wear Resistant |
Material Series | P-Touch Pro |
For Print Method | Thermal-Transfer |
Description
Tape Cassette, For Print Method Thermal-Transfer, Resistance Properties Wear Resistant, Material Series P-Touch Pro, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 5.1 mm, Minimum Wire Diameter 2.6 mm, Maximum Wire Gauge 12 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 22KD90, 30RR07, 40KJ28, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PTE300, PTE300M: PTE500, PTE550W, PTE800W, PTP900, PTP900WC, PTP950NW, Label Color Black, Yellow
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Blue Gray Tmpls, Blue Gray, Blue Gray Scratch-Resistant (17061)
- MASTER LOCK Group Lock Box, Plastic, Red, 7.1 in H (S3570)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter (HSe611E)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, White on Black (TZE315)
- BROTHER Die Cut Circle Cartridge, Black/White, Labels/Roll: 1200 (DK1219)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Gold on Black (TZE344)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2315PK)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- Brother Label Maker Tapes, Labels, Signs & Tags